Beli mitutoyo caliper digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Deskripsi:Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)atribut:
- UNSPSC: 41111621
- Brand: MITUTOYO
- Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)Deskripsi:Use of an electromagnetic induction absolute encoder eliminates the need for troublesome home position alignment. Visibility improved with a height of 9.0mm. It is now easier to replace batteries with a battery cover that does not require a screwdriver For outer measurement, inner measurement, depth measurement, step measurementatribut:
- Protection Class: IP67
- Instrumental Error (mm): ± 0.02
- Minimum Display (mm): 0.01
- Outside jaw (mm): 40
- Inner jaw (mm): 16.5
- Manufacturer Code: 500-719-20
- Measurement Range (mm): 0 to 150
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-200
- Minimum Dimension in ID Measurement (mm): 10.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.03
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDC-P20
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625, 959143
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- Range (mm): 0-500
- Minimum Dimension in ID Measurement (mm): 20.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.06
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDN-50C
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Joyko Pensil Kacaatribut:
- Size (cm): 17
- Diameter (cm): 0.9
- Union Universal Hand Brush (HNJ) (Sikat Kawat Tangan)atribut:
- Length: 265mm
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- IP Rating: IP67
- Range (mm): 0-300
- Minimum Dimension in ID Measurement (mm): 10
- Accuracy (mm): ±0.04
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Offset/Preset Function: Y
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
Daftar Harga mitutoyo caliper digital Terbaru October 2026
| Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil) | Rp21.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong) | Rp6.099.900 |
| Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong) | Rp2.899.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| KANON Digital Caliper | Rp999.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Pencil%20Dermatograph%20(Pensil)/P101546698-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Mitutoyo%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/n3P109668831-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Proof%20Caliper%20(Jangka%20Sorong)/8dP106559301-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/KANON%20Digital%20Caliper/lnP105272779-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/n9P102944837-15.jpg)
/ngP102944844-6.jpg)
/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/arP106111387-2.jpg)
/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/e3P106120507-2.jpg)

%20(Sikat%20Kawat%20Tangan)/P101003502-1.jpg)
/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)
/geP104568590-9.jpg)
/Mitutoyo%20DIGITAL%20CALIPER%20NIB%20300%2F0_01MM%20551-331-10%20(Jangka%20Sorong)/frP106117567-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)